Motion
07-KAH760/M
Glove with Acp Technology - Size M or Size 8, ANSI Cut Level Level 4, Cut Resistant Gloves
Mi Item #10872454
MFR #07-KAH760/M
Price$9.12/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Glove with Acp Technology - Size M or Size 8, ANSI Cut Level Level 4, Cut Resistant Gloves
Mi Item #10872454
MFR #07-KAH760/M

Mfr description
07-KAH760/M SEAMLESS KNIT ACP/KEVLAR
  • Seamless knit construction provides comfort without sacrificing dexterity
  • Proprietary ACP / Kevlar® blend is exceptionally comfortable, offers twice the cut resistance compared with traditional Para-Aramid sleeves and is inherently flame resistant
  • Heat resistance protects the hand from minor heat and burn injuries up to 350°F, Do not use near open flame
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$9.12/pr

Specifications

Dimensions

  • Glove Size
    M or Size 8
  • Length
    50.8 cm
  • Men'S Size
    M
  • Size
    M

Details

  • Additional Details
    Medium Weight. Ideal fo sheet metal fabrication, painting, canning, recycling, assembly, plastic molding, metal fabrication, pulp and paper processing, food processing, and metal stamping. Do not use near open flame.
  • ANSI Contact Heat
    350 °F
  • Ansi Isea Cut Resistance Level
    Level 4
  • Applications
    Assembly, Canning, Food processing, Glass Operations, Metal fabrication, Metal stamping, Painting, Plastic molding, Pulp and paper processing, Recycling, Sheet Metal fabrication
  • Coated Area
    Uncoated
  • Coating
    Uncoated
  • Coating Coverage
    Uncoated
  • Coating Style
    Uncoated
  • Color
    Yellow
  • Construction Description
    Seamless Knit
  • Country of Origin
    United States
  • Cuff Type
    Knit Wrist
  • Description
    Medium Weight. Ideal fo sheet metal fabrication, painting, canning, recycling, assembly, plastic molding, metal fabrication, pulp and paper processing, food processing, and metal stamping. Do not use near open flame.
  • Description Keyword
    Cut Resistant Gloves
  • Duty Type
    Medium Weight
  • Features
    Seamless knit construction provides comfort without sacrificing dexterity
  • Finger Coverage
    Full Finger
  • Glove Pattern
    Seamless Knit
  • Group & Class
    A4
  • Knit Gauge
    7
  • Liner Material
    ACP Kevlar
  • Liner/Shell Material
    DuPontTM Kevlar Blend
  • Lining Material
    Cotton
  • Manufacturer Catalog Number
    07-KAH760/M
  • Manufacturer Upc Number
    616314158599
  • Material
    ACP, DuPontTM Kevlar Blend
  • Material Type
    ACP, DuPontTM Kevlar Blend
  • Product Line
    Kut Gard
  • Product Types
    Seamless Knit
  • Protection Type
    Cut Resistant
  • Quantity
    144
  • Series
    Kut Gard
  • Silicone Content
    No
  • Spec Sheet
  • Standards Met
    ANSI/ISEA 105
  • Toxicity Type
    Silicone Free
  • Type
    Seamless Knit
  • UPC_NO
    616314158599
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)