Motion
07-KPBI200/XS
Glove made with Kevlar Brand Fiber - Size XS or Size 6, ANSI Cut Level Level 4, Cut Resistant Gloves
Mi Item #10872457
MFR #07-KPBI200/XS
Price$31.19/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Glove made with Kevlar Brand Fiber - Size XS or Size 6, ANSI Cut Level Level 4, Cut Resistant Gloves
Mi Item #10872457
MFR #07-KPBI200/XS

Mfr description
07-KPBI200/XS SEAMLESS KNIT KEVLAR/PBI
  • Seamless knit construction provides comfort without sacrificing dexterity
  • Kevlar® / PBI® blended shell provides exception protection against flames, cuts, lacerations, abrasions and the intense heat of an electric arc
  • Exceptional flame resistance and will not support a flame
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$31.19/pr

Specifications

Dimensions

  • Glove Size
    XS or Size 6
  • Length
    30.48 cm
  • Men'S Size
    XS
  • Size
    XS

Details

  • Additional Details
    Ideal for brazing, glass handling, welding, automotive, casting, electric utilities, plastic molding, foundries, metal fabrication, and metal stamping applications.
  • Ansi Isea Cut Resistance Level
    Level 4
  • Applications
    Automotive, Brazing, Casting, Electric utilities, Foundries, Glass Handling, Metal fabrication, Metal stamping, Plastic molding, Welding
  • Coating
    Uncoated
  • Coating Coverage
    Uncoated
  • Coating Style
    Uncoated
  • Color
    Gold
  • Construction Description
    Seamless Knit
  • Country of Origin
    United States
  • Cuff Type
    Knit Wrist
  • Description
    Ideal for brazing, glass handling, welding, automotive, casting, electric utilities, plastic molding, foundries, metal fabrication, and metal stamping applications.
  • Description Keyword
    Cut Resistant Gloves
  • Features
    Seamless knit construction provides comfort without sacrificing dexterity
  • Finger Coverage
    Full Finger
  • Glove Pattern
    Seamless Knit
  • Group & Class
    A4
  • Knit Gauge
    13
  • Liner Material
    Kevlar PBI
  • Liner/Shell Material
    PBI Blend
  • Manufacturer Catalog Number
    07-KPBI200/XS
  • Manufacturer Upc Number
    616314266768
  • Material
    DuPontTM Kevlar, PBI Blend
  • Material Type
    Kevlar, PBI Blend
  • Other Standards Met
    NFPA 70E, OSHA 29 CFR 1910.269
  • Product Line
    Kut Gard
  • Product Types
    Seamless Knit
  • Protection Type
    Cut Resistant
  • Quantity
    144
  • Series
    Kut Gard
  • Spec Sheet
  • Standards Met
    ANSI/ISEA 105, NFPA 70E, OSHA 29 CFR 1910.269
  • Type
    Seamless Knit
  • UPC_NO
    616314266768
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)