Motion
07-KPBI200/S
Seamless Knit Kevlar® / PBI® Blended Glove
MI ITEM #10872458
MFR #07-KPBI200/S
List Price$31.18/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Seamless Knit Kevlar® / PBI® Blended Glove
MI ITEM #10872458
MFR #07-KPBI200/S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$31.18/pr for your price

Overview

Mfr description
07-KPBI200/S SEAMLESS KNIT KEVLAR/PBI
  • Seamless knit construction provides comfort without sacrificing dexterity
  • Kevlar® / PBI® blended shell provides exception protection against flames, cuts, lacerations, abrasions and the intense heat of an electric arc
  • Exceptional flame resistance and will not support a flame
  • Raises the standards for high temperature gloves offering a dynamic increase in overall performance compared to traditional Aramid gloves
  • The maximum temperature that these gloves can handle depends on the the temperature of exposure, the time of exposure and the weight of the object being handled
  • Heat resistance for exposure up to 900º without degradation
  • Handles radiant heat better than Aramid fiber products
  • Laundering will not affect flame resistance
  • Meets OSHA 29 CFR 1910.269, NFPA 70E standards

Specifications

  • Glove Size
    S
  • Ansi Isea Cut Resistance Level
    A4
  • Coating
    Uncoated
  • Color
    Gold
  • Cuff Type
    Knit Wrist
  • Knit Gauge
    13
  • Length
    30.48 cm
  • Description
    Ideal for brazing, glass handling, welding, automotive, casting, electric utilities, plastic molding, foundries, metal fabrication, and metal stamping applications.
  • UPC_NO
    616314266775
  • Manufacturer Upc Number
    616314266775
  • Description Keyword
    Cut Resistant Gloves
  • Size
    S
  • Construction Description
    Seamless Knit
  • Liner Material
    Kevlar PBI
  • Spec Sheet
  • Features
    Seamless knit construction provides comfort without sacrificing dexterity
  • Additional Details
    Ideal for brazing, glass handling, welding, automotive, casting, electric utilities, plastic molding, foundries, metal fabrication, and metal stamping applications.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought