Motion
07-TW500/L
Seamless Knit PolyKor® Blended Glove with Polyester Lining - Medium Weight
Mi Item #10872462
MFR #07-TW500/L
Price$93.93/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Seamless Knit PolyKor® Blended Glove with Polyester Lining - Medium Weight
Mi Item #10872462
MFR #07-TW500/L

Mfr description
07-TW500/L
  • The proprietary PolyKor® blend provides exceptional cut resistance and overall performance
  • Seamless knit construction protects hands without sacrificing comfort or dexterity
  • Lighter and more flexible than comparable wire core gloves
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$93.93/pr

Specifications

Dimensions

  • Length
    45.7 cm
  • Size
    L

Details

  • Ansi Isea Cut Resistance Level
    A5
  • Coating
    Uncoated
  • Color
    Green
  • Construction Description
    Seamless Knit
  • Description
    Ideal for automotive manufacturing, metal fabrication, sheet metal fabrication, painting, canning, recycling, assembly, plastic molding, glass handing, pulp and paper processing, food processing, and metal stamping. DO NOT USE NEAR OPEN FLAME.
  • Description Keyword
    Cut Resistant Gloves
  • Knit Gauge
    7
  • Liner Material
    PolyKor
  • Manufacturer Upc Number
    616314235665
  • Spec Sheet
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)