Motion
07-TW600/L
Glove with Acp Technology - Size L or Size 9, ANSI Cut Level Level 6, Cut Resistant Gloves
Mi Item #10872467
MFR #07-TW600/L
Price$12.70/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Glove with Acp Technology - Size L or Size 9, ANSI Cut Level Level 6, Cut Resistant Gloves
Mi Item #10872467
MFR #07-TW600/L

Mfr description
07-TW600/L SEAMLESS KNIT ACP/POLYKOR
  • The proprietary PolyKor® blend provides exceptional cut resistance and overall performance
  • Seamless knit construction protects hands without sacrificing comfort or dexterity
  • Lighter and more flexible than comparable wire core gloves
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$12.70/pr

Specifications

Dimensions

  • Glove Size
    L or Size 9
  • Length
    45.7 cm
  • Men'S Size
    L
  • Size
    L

Details

  • Additional Details
    Ideal for automotive manufacturing, metal fabrication, sheet metal fabrication, painting, canning, recycling, assembly, plastic molding, glass handing, pulp and paper processing, food processing, and metal stamping. DO NOT USE NEAR OPEN FLAME.
  • Ansi Isea Abrasion Resistance Level
    Level 2
  • Ansi Isea Cut Resistance Level
    Level 6
  • Applications
    Assembly, Automotive Manufacturing, Canning, Food Processing, Glass Handing, Metal Fabrication, Metal Stamping, Painting, Plastic Molding, Pulp and Paper Processing, Recycling, Sheet Metal Fabrication
  • Coating
    Uncoated
  • Coating Coverage
    Uncoated
  • Coating Style
    Uncoated
  • Color
    Green
  • Construction Description
    Seamless Knit
  • Country of Origin
    United States
  • Cuff Type
    Knit Wrist
  • Description
    Ideal for automotive manufacturing, metal fabrication, sheet metal fabrication, painting, canning, recycling, assembly, plastic molding, glass handing, pulp and paper processing, food processing, and metal stamping. DO NOT USE NEAR OPEN FLAME.
  • Description Keyword
    Cut Resistant Gloves
  • Duty Type
    Heavy Duty
  • Features
    The proprietary PolyKor® blend provides exceptional cut resistance and overall performance
  • Finger Coverage
    Full Finger
  • Glove Pattern
    Seamless Knit
  • Group & Class
    A6
  • Hand
    Ambidextrous
  • Hand Type
    Ambidextrous
  • Knit Gauge
    7
  • Liner Material
    ACP PolyKor
  • Liner/Shell Material
    PolyKor Blend
  • Lining Material
    Polyester
  • Manufacturer Catalog Number
    07-TW600/L
  • Manufacturer Upc Number
    616314232466
  • Material
    ACP, PolyKor Blended Glove with Polyester Lining
  • Material Type
    ACP, PolyKor Blend
  • Product Line
    Kut Gard
  • Product Types
    Seamless Knit
  • Protection Type
    Cut Resistant
  • Quantity
    144
  • Series
    Kut Gard
  • Silicone Content
    No
  • Spec Sheet
  • Standards Met
    ANSI/ISEA 105
  • Toxicity Type
    Silicone Free
  • Type
    Seamless Knit
  • UPC_NO
    616314232466
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)