Overview
Mfr description
07-TW600/XL SEAMLESS KNIT ACP/POLYKOR
- The proprietary PolyKor® blend provides exceptional cut resistance and overall performance
- Seamless knit construction protects hands without sacrificing comfort or dexterity
- Lighter and more flexible than comparable wire core gloves
- Knit wrist provides a secure fit and helps prevent dirt and debris from entering the glove
- Ambidextrous design allows replacing one glove at a time, rather than pairs
- Dark color helps hides dirt and grime reducing the rate of disposal or laundering required saving money and extending the life of the glove
- 100% silicone-free so it can be used in applications requiring a silicone-free environment
- Good washability, keeps its stretch and recovery even after laundering
- Color coded hems for easy size identification
Specifications
- Glove SizeXL
- Ansi Isea Cut Resistance LevelA6
- CoatingUncoated
- ColorGreen
- Cuff TypeKnit Wrist
- Knit Gauge7
- DescriptionIdeal for automotive manufacturing, metal fabrication, sheet metal fabrication, painting, canning, recycling, assembly, plastic molding, glass handing, pulp and paper processing, food processing, and metal stamping. DO NOT USE NEAR OPEN FLAME.
- UPC_NO616314232473
- Manufacturer Upc Number616314232473
- Description KeywordCut Resistant Gloves
- SizeXL
- Construction DescriptionSeamless Knit
- Liner MaterialACP PolyKor
- Spec Sheet
- FeaturesThe proprietary PolyKor® blend provides exceptional cut resistance and overall performance
- Additional DetailsIdeal for automotive manufacturing, metal fabrication, sheet metal fabrication, painting, canning, recycling, assembly, plastic molding, glass handing, pulp and paper processing, food processing, and metal stamping. DO NOT USE NEAR OPEN FLAME.
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data