Motion
08-K385/M
Kevlar® Blended Slabbers Glove with Extended Cuff and Double-Sided PVC Dot Grip
MI ITEM #10872474
MFR #08-K385/M
List Price$45.38/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Kevlar® Blended Slabbers Glove with Extended Cuff and Double-Sided PVC Dot Grip
MI ITEM #10872474
MFR #08-K385/M

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$45.38/pr for your price

Overview

Mfr description
08-K385/M KEVLAR BLENDED SLABBERS GLOVE
  • Dupont Kevlar® fiber construction provides high tensile strength relative to its weight, is inherently cut resistant and will not melt, ignite or conduct electricity
  • Seamless construction offers increased comfort and breathability
  • Double-sided PVC dots provide enhanced grip and extra cut and abrasion resistance
  • Superior abrasion and fatigue resistance compared to traditional para-aramid
  • Extended knit wrist helps prevent dirt and debris from entering the glove and provides added arm protection
  • Resists shrinking even with repeated laundering

Specifications

  • Glove Size
    M
  • Ansi Isea Cut Resistance Level
    A6
  • Coating
    PVC
  • Coating Coverage
    Double-Sided
  • Color
    Green
  • Cuff Type
    Knit Wrist
  • Knit Gauge
    7
  • Description
    These gloves raise the standards for high performance gloves offering a dynamic increase in overall performance and value compared to traditional para-aramid gloves. Used for sheet metal fabrication, glass handling, canning, recycling, assembly, plastic molding, metal fabrication, pulp and paper processing and metal stamping.
  • UPC_NO
    616314251962
  • Manufacturer Upc Number
    616314251962
  • Description Keyword
    Cut Resistant Gloves
  • Size
    M
  • Construction Description
    Seamless Knit Extended Cuff
  • Grip Pattern
    Dot
  • Grip Type
    Dot
  • Liner Material
    Kevlar Stainless Steel Wire
  • Spec Sheet
  • Features
    Dupont Kevlar® fiber construction provides high tensile strength relative to its weight, is inherently cut resistant and will not melt, ignite or conduct electricity
  • Additional Details
    These gloves raise the standards for high performance gloves offering a dynamic increase in overall performance and value compared to traditional para-aramid gloves. Used for sheet metal fabrication, glass handling, canning, recycling, assembly, plastic molding, metal fabrication, pulp and paper processing and metal stamping.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought