Motion
08-KA740PD/S
Seamless Knit ACP / Kevlar® Blended Glove with PVC Dot Grip and Polyester Lining - Economy Weight
MI ITEM #10872475
MFR #08-KA740PD/S
List Price$11.29/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Seamless Knit ACP / Kevlar® Blended Glove with PVC Dot Grip and Polyester Lining - Economy Weight
MI ITEM #10872475
MFR #08-KA740PD/S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$11.29/pr for your price

Overview

Mfr description
08-KA740PD/S SEAMLESS KNIT ACP/KEVLAR
  • Seamless knit construction provides comfort without sacrificing dexterity
  • Prioprietary ACP Technology and Kevlar® blended shell provides excellent protection against heat, cuts, lacerations and abrasions
  • Heat resistance protects the hand from minor heat and burn injuries up to 350°F, Do not use near open flame
  • Polyester lining is ultra soft and very lightweight
  • Knit Wrist helps prevent dirt and debris from entering the glove
  • PVC dots provide enhanced grip and extra cut and abrasion resistance
  • 100% Silicone Free
  • Color coded hems for easy size identification
  • Launderable for extended life and to reduce replacement costs

Specifications

  • Glove Size
    S
  • Ansi Isea Cut Resistance Level
    A4
  • Coating
    PVC
  • Coating Coverage
    One Side
  • Color
    Green
  • Cuff Type
    Knit Wrist
  • Knit Gauge
    7
  • Length
    50.8 cm
  • Description
    Economy Weight. Ideal for sheet metal fabrication, painting, canning, recycling, assembly, plastic molding, metal fabrication, pulp and paper processing, food processing, and metal stamping. Do not use near open flame.
  • UPC_NO
    616314150241
  • Manufacturer Upc Number
    616314150241
  • Description Keyword
    Cut Resistant Gloves
  • Size
    S
  • Construction Description
    Seamless Knit
  • Grip Pattern
    Dot
  • Grip Type
    Dot
  • Liner Material
    ACP Kevlar
  • Spec Sheet
  • Features
    Seamless knit construction provides comfort without sacrificing dexterity
  • Additional Details
    Economy Weight. Ideal for sheet metal fabrication, painting, canning, recycling, assembly, plastic molding, metal fabrication, pulp and paper processing, food processing, and metal stamping. Do not use near open flame.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought