Motion
08-KA740PD/XL
Glove with Acp Technology - Size XL or Size 10, ANSI Cut Level Level 4, Cut Resistant Gloves
Mi Item #10872478
MFR #08-KA740PD/XL
Price$11.29/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Glove with Acp Technology - Size XL or Size 10, ANSI Cut Level Level 4, Cut Resistant Gloves
Mi Item #10872478
MFR #08-KA740PD/XL

Mfr description
08-KA740PD/XL SEAMLESS KNIT ACP/KEVLAR
  • Seamless knit construction provides comfort without sacrificing dexterity
  • Prioprietary ACP Technology and Kevlar® blended shell provides excellent protection against heat, cuts, lacerations and abrasions
  • Heat resistance protects the hand from minor heat and burn injuries up to 350°F, Do not use near open flame
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$11.29/pr

Specifications

Dimensions

  • Glove Size
    XL or Size 10
  • Length
    50.8 cm
  • Men'S Size
    XL
  • Size
    XL

Details

  • Additional Details
    Economy Weight. Ideal for sheet metal fabrication, painting, canning, recycling, assembly, plastic molding, metal fabrication, pulp and paper processing, food processing, and metal stamping. Do not use near open flame.
  • Ansi Isea Cut Resistance Level
    Level 4
  • Applications
    Assembly, Automotive Applications, Canning, Cut Resistance with Light Heat Protection, Food processing, Glass Operations, Metal fabrication, Metal stamping, Painting, Plastic molding, Pulp and paper processing, Recycling, Sheet Metal fabrication
  • Cancer Chemical
    Yes
  • Coated Area
    Palm
  • Coating
    PVC
  • Coating Coverage
    One Side
  • Coating Material
    PVC
  • Coating Outer Shell Coverage
    Palm Coated
  • Coating Outer Shell Material
    PVC
  • Coating Style
    PVC Dot
  • Color
    Green
  • Construction Description
    Seamless Knit
  • Country of Origin
    United States
  • Cuff Type
    Knit Wrist
  • Description
    Economy Weight. Ideal for sheet metal fabrication, painting, canning, recycling, assembly, plastic molding, metal fabrication, pulp and paper processing, food processing, and metal stamping. Do not use near open flame.
  • Description Keyword
    Cut Resistant Gloves
  • Duty Type
    Economy Weight
  • Features
    Seamless knit construction provides comfort without sacrificing dexterity
  • Finger Coverage
    Full Finger
  • Glove Pattern
    Seamless Knit
  • Grip Pattern
    Dot
  • Grip Type
    Dot
  • Group & Class
    A4
  • Knit Gauge
    7
  • Liner Material
    ACP Kevlar
  • Liner/Shell Material
    DuPontTM Kevlar Blended
  • Lining Material
    Polyester
  • Manufacturer Catalog Number
    08-KA740PD/XL
  • Manufacturer Upc Number
    616314173141
  • Material
    ACP, DuPontTM Kevlar Blended
  • Material Type
    ACP, DuPontTM Kevlar Blended
  • Other Standards Met
    ASTM F2992-15
  • Product Line
    Kut Gard
  • Product Types
    Seamless Knit
  • Protection Type
    Cut Resistant
  • Quantity
    144
  • Series
    Kut Gard
  • Silicone Content
    No
  • Spec Sheet
  • Standards Met
    ANSI/ISEA 105, ASTM F2992-15
  • Toxicity Type
    Silicone Free
  • Type
    Seamless Knit
  • UPC_NO
    616314173141
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)