Motion
09-H550SLPV/XXL
Leather Glove with Cut Lining - Size XXL or Size 11, ANSI Cut Level Level 9, Cut Resistant Gloves
Mi Item #10872492
MFR #09-H550SLPV/XXL
Price$25.93/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Leather Glove with Cut Lining - Size XXL or Size 11, ANSI Cut Level Level 9, Cut Resistant Gloves
Mi Item #10872492
MFR #09-H550SLPV/XXL

Mfr description
09-H550SLPV/XXL SEAMLESS KNIT POLYKOR
  • The proprietary PolyKor® engineered yarn provides exceptional cut resistance and overall performance
  • Seamless knit construction protects hands without sacrificing comfort or dexterity
  • Split cowhide leather palm provides comfort, durability and excellent abrasion resistance
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$25.93/pr

Specifications

Dimensions

  • Glove Size
    XXL or Size 11
  • Length
    39 cm
  • Men'S Size
    2XL
  • Size
    2XL

Details

  • Additional Details
    Ideal for metal handling, glass fabrication, automotive manufacturing and construction applications. DO NOT USE NEAR OPEN FLAME.
  • Ansi Isea Abrasion Resistance Level
    Level 6
  • Ansi Isea Cut Resistance Level
    Level 9
  • Ansi Isea Puncture Resistance Level
    Level 4
  • Applications
    Automotive manufacturing, Construction, Food Processing, Glass fabrication, Industrial Applications, Metal Handling
  • Coated Area
    Palm
  • Coating
    Uncoated
  • Coating Coverage
    Palm Coated
  • Coating Outer Shell Coverage
    Palm Coated
  • Color
    Orange
  • Construction Description
    Seamless Knit Leather Palm Reinforced Thumb Crotch
  • Country of Origin
    China
  • Cuff Type
    Knit Wrist
  • Description
    Ideal for metal handling, glass fabrication, automotive manufacturing and construction applications. DO NOT USE NEAR OPEN FLAME.
  • Description Keyword
    Cut Resistant Gloves
  • En 388 Abrasion Resistance Level
    4
  • En 388 Cut Resistance Level
    X
  • En 388 Puncture Resistance Level
    3
  • En 388 Tear Resistance Level
    4
  • En Iso Cut Resistance
    F
  • EN388
    4X43FX
  • Features
    Seamless knit construction protects hands without sacrificing comfort or dexterity
  • Finger Coverage
    Full Finger
  • Glove Pattern
    Seamless Knit
  • Group & Class
    A9
  • Hand
    Pair
  • Hand Type
    Pair
  • Knit Gauge
    7
  • Leather Type
    Split Cowhide
  • Liner Material
    PolyKor
  • Liner/Shell Material
    HPPE Blend
  • Manufacturer Catalog Number
    09-H550SLPV
  • Manufacturer Upc Number
    616314250644
  • Material
    HPPE
  • Material Type
    HPPE Blend
  • Other Standards Met
    EN 388
  • Product Line
    Scrap KingTM
  • Product Types
    Seamless Knit
  • Protection Type
    Cut Resistant
  • Quantity
    72
  • Series
    Scrap KingTM
  • Spec Sheet
  • Standards Met
    ANSI/ISEA 105, EN 388
  • Thumb Type
    Reinforced Thumb Crotch
  • Type
    Seamless Knit
  • UPC_NO
    616314250644
  • Vending Pack
    Yes
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)