Motion
09-K1250V/S
Glove made with Kevlar Brand Fiber - Size S or Size 7, ANSI Cut Level Level 2, Cut Resistant Gloves
Mi Item #10872493
MFR #09-K1250V/S
Price$13.21/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Glove made with Kevlar Brand Fiber - Size S or Size 7, ANSI Cut Level Level 2, Cut Resistant Gloves
Mi Item #10872493
MFR #09-K1250V/S

Mfr description
09-K1250V/S SEAMLESS KNIT
  • Vend pack ready for Personal Protective Equipment (PPE) vending machines in the industrial workplace
  • Seamless knit construction provides comfort without sacrificing dexterity
  • Kevlar® and Elastane fiber shell provides high tensile strength relative to its weight, is inherently cut resistant and will not melt, ignite or conduct electricity
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$13.21/pr

Specifications

Dimensions

  • Glove Size
    S or Size 7
  • Length
    51 cm
  • Men'S Size
    S
  • Size
    S

Details

  • Additional Details
    Used for material handling, glass handling operations, fishing industries, sanitation, general maintenance, woodworking and waste handling & recycling.
  • ANSI Contact Heat
    284 °F
  • Ansi Isea Abrasion Resistance Level
    Level 3
  • Ansi Isea Cut Resistance Level
    Level 2
  • Ansi Isea Puncture Resistance Level
    Level 2
  • Applications
    Assembly and Sorting of Small to Medium Parts and Materials, Good Grip for High Dexterity Handling, Handling, Maintenance and Repair Operations, Receiving and Packaging, Shipping, Thin Coating
  • Cancer Chemical
    Yes
  • Coated Area
    Palm and Fingers
  • Coating
    Polyurethane
  • Coating Coverage
    Palm & Fingers
  • Coating Material
    Polyurethane
  • Coating Outer Shell Coverage
    Fingers
  • Coating Outer Shell Material
    Polyurethane
  • Coating Style
    Polyurethane
  • Color
    Yellow
  • Construction Description
    Coated Seamless Knit
  • Country of Origin
    China
  • Cuff Type
    Knit Wrist
  • Description
    Used for material handling, glass handling operations, fishing industries, sanitation, general maintenance, woodworking and waste handling & recycling.
  • Description Keyword
    Cut Resistant Gloves
  • En 388 Abrasion Resistance Level
    4
  • En 388 Cut Resistance Level
    2
  • En 388 Puncture Resistance Level
    1
  • En 388 Tear Resistance Level
    3
  • En Iso Cut Resistance
    B
  • EN388
    4231
  • Features
    Vend pack ready for Personal Protective Equipment (PPE) vending machines in the industrial workplace
  • Finger Coverage
    Full Finger
  • Glove Pattern
    Seamless Knit
  • Grip Pattern
    Flat
  • Grip Type
    Flat
  • Group & Class
    A2
  • Knit Gauge
    13
  • Liner Material
    Kevlar
  • Liner/Shell Material
    Spandex
  • Manufacturer Catalog Number
    09-K1250V/S
  • Manufacturer Upc Number
    616314209673
  • Material
    Kevlar
  • Material Type
    Kevlar, Spandex
  • Other Standards Met
    ANSI/ISEA 105, EN 388
  • Product Line
    G-Tek
  • Product Types
    Seamless Knit
  • Protection Type
    Cut Resistant
  • Quantity
    144
  • Series
    KEV
  • Spec Sheet
  • Standards Met
    ANSI/ISEA 105, EN 388
  • Type
    Seamless Knit
  • UPC_NO
    616314209673
  • Vending Pack
    Yes
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)