Motion
09-K1250V/L
Seamless Knit Kevlar® / Elastane Glove with Polyurethane Coated Flat Grip on Palm & Fingers - Vend-Ready
MI ITEM #10872495
MFR #09-K1250V/L
List Price$13.33/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Seamless Knit Kevlar® / Elastane Glove with Polyurethane Coated Flat Grip on Palm & Fingers - Vend-Ready
MI ITEM #10872495
MFR #09-K1250V/L

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$13.33/pr for your price

Overview

Mfr description
09-K1250V/L SEAMLESS KNIT
  • Vend pack ready for Personal Protective Equipment (PPE) vending machines in the industrial workplace
  • Seamless knit construction provides comfort without sacrificing dexterity
  • Kevlar® and Elastane fiber shell provides high tensile strength relative to its weight, is inherently cut resistant and will not melt, ignite or conduct electricity
  • Polyurethane coatings take on the surface properties of the glove liner providing a tactile grip in dry and slightly oily conditions, ideal for applications that require dexterity for precise handling
  • Knit Wrist helps prevent dirt and debris from entering the glove
  • Color coded hems for easy size identification
  • Launderable for extended life and to reduce replacement costs

Specifications

  • Glove Size
    L
  • Ansi Isea Cut Resistance Level
    A2
  • Coating
    Polyurethane
  • Coating Coverage
    Palm & Fingers
  • Color
    Yellow
  • Cuff Type
    Knit Wrist
  • Knit Gauge
    13
  • Length
    51 cm
  • Description
    Used for material handling, glass handling operations, fishing industries, sanitation, general maintenance, woodworking and waste handling & recycling.
  • UPC_NO
    616314209659
  • Manufacturer Upc Number
    616314209659
  • Description Keyword
    Cut Resistant Gloves
  • EN388
    4231
  • Size
    L
  • Construction Description
    Coated Seamless Knit
  • Grip Pattern
    Flat
  • Grip Type
    Flat
  • Liner Material
    Kevlar
  • Spec Sheet
  • Features
    Vend pack ready for Personal Protective Equipment (PPE) vending machines in the industrial workplace
  • Additional Details
    Used for material handling, glass handling operations, fishing industries, sanitation, general maintenance, woodworking and waste handling & recycling.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text