Overview
Mfr description
09-K1350/S SEAMLESS KNIT KEVLAR/ACRYLIC
- Seamless knit construction protects hands without sacrificing comfort or dexterity
- Kevlar® & Acrylic shell provides excellent protection against heat, cuts, lacerations and abrasions
- Latex MicroFinish™ coating provides a superior grip in dry and wet/non-oily conditions by reacting like tiny suction cups that attach themselves firmly to the material being handled
- Knit wrist helps prevent dirt and debris from entering the glove
- Color coded hems for easy size identification
- Launderable for extended life and to reduce replacement costs
Specifications
- Glove SizeS or Size 7
- SizeS
- Material TypeKnit Gloves - Coated
- Coating CoveragePalm & Fingers
- Lining MaterialKevlar®
- Cuff TypeKnit Wrist
- Application• Secure Wet or Dry Grip, Tear and Puncture Resistant • Handling and Cleanup of Heavy to Medium Abrasive Parts and Materials • Demolition • Masonry and Tile • Steel Rod and Metal Fastening and Assembly
- ColorYellow
- Grip PatternMicroFinish
- Coating MaterialLatex
- Length
- Liner MaterialKevlar
- Knit Gauge10
- Manufacturer Upc Number616314124976
- DescriptionSuperior Grade. Ideal for material handling, glass handling operations, fishing industries, sanitation, general maintenance, woodworking, waste handling and recycling.
- EN3882342
- Spec Sheet
- Additional DetailsSuperior Grade. Ideal for material handling, glass handling operations, fishing industries, sanitation, general maintenance, woodworking, waste handling and recycling.
- Description KeywordProtection From Cold
- UPC_NO616314124976
- Cuff StyleKnit Wrist
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data