Motion
09-K1350/XXL
Insulated Coated Glove - XXL or Size 11 Size, Polyurethane Coated, Knit Wrist Cuff, 10 Gauge, Acrylic, Kevlar Material
Mi Item #10872500
MFR #09-K1350/XXL
Price$23.56/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Insulated Coated Glove - XXL or Size 11 Size, Polyurethane Coated, Knit Wrist Cuff, 10 Gauge, Acrylic, Kevlar Material
Mi Item #10872500
MFR #09-K1350/XXL

Mfr description
09-K1350/XXL SEAMLESS KNIT
  • Seamless knit construction protects hands without sacrificing comfort or dexterity
  • Kevlar® & Acrylic shell provides excellent protection against heat, cuts, lacerations and abrasions
  • Latex MicroFinish™ coating provides a superior grip in dry and wet/non-oily conditions by reacting like tiny suction cups that attach themselves firmly to the material being handled
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$23.56/pr

Specifications

Dimensions

  • Glove Size
    XXL or Size 11
  • Length  
    71 cm
  • Men'S Size
    2 XL
  • Size
    2XL
  • Women's Size
    2 XL

Details

  • Additional Details
    Superior Grade. Ideal for material handling, glass handling operations, fishing industries, sanitation, general maintenance, woodworking, waste handling and recycling.
  • Anti Slip Grip
    Yes
  • Application
    Manufacturing, Construction, Fishing Industries, Sanitation, Woodworking, Waste Handling, Recycling
  • Back Material
    Knit Gloves - Coated, Acrylic Blend
  • Coated Design
    Palm, Fingers
  • Coating Coverage
    Palm & Fingers
  • Coating Material
    Polyurethane
  • Color
    Yellow
  • Cuff Style
    Knit Wrist
  • Cuff Type
    Knit Wrist
  • Cut
    A4
  • Description
    Superior Grade. Ideal for material handling, glass handling operations, fishing industries, sanitation, general maintenance, woodworking, waste handling and recycling.
  • Description Keyword
    Protection From Cold
  • EN388
    2342
  • Finger Coverage
    Full Finger
  • Glove Pattern
    Seamless Knit
  • Grip Pattern
    MicroFinish
  • Hand Type
    Pair
  • Industry Use
    Manufacturing, Construction, Fishing Industries, Sanitation, Woodworking, Waste Handling, Recycling
  • Insulated
    Yes
  • Knit Gauge
    10
  • Laundering Capability
    Washable
  • Liner Color
    Yellow
  • Liner Material
    Kevlar
  • Lining Material
    Kevlar
  • Lining Seams
    Seamless
  • Manufacturer Catalog Number
    09- K1350/XXL
  • Manufacturer Upc Number
    616314124990
  • Material
    Acrylic, Kevlar
  • Material Type
    Knit Gloves - Coated
  • Palm Features
    Coated
  • Product Line
    Powergrab
  • Protection Type
    Cut, Puncture, Cold, Heat, Abrasion
  • PSC Code
    8415
  • Reflective Or High Visibility
    No
  • Seamless
    Yes
  • Series
    PowerGrab
  • Spec Sheet
  • Standards Met
    ANSI/ISEA 105, EN 388, EN 511
  • Supported Or Unsupported
    Supported
  • Type
    Coated
  • UPC_NO
    616314124990
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)