Motion
09-K1444/S
Glove made with Kevlar Brand Fiber - Size S or Size 7, ANSI Cut Level Level 4, Cut Resistant Gloves
Mi Item #10872501
MFR #09-K1444/S
Price$24.17/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Glove made with Kevlar Brand Fiber - Size S or Size 7, ANSI Cut Level Level 4, Cut Resistant Gloves
Mi Item #10872501
MFR #09-K1444/S

Mfr description
09-K1444/S SEAMLESS KNIT KEVLAR GLOVE
  • Seamless knit construction provides comfort without sacrificing dexterity
  • Kevlar® fiber shell provides high tensile strength relative to its weight, is inherently cut resistant and will not melt, ignite or conduct electricity
  • Latex "MicroFinish" coated palm and fingertips provide a superior grip in dry, wet and oily conditions by reacting like tiny suction cups that attach themselves firmly to the material being handled
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$24.17/pr

Specifications

Dimensions

  • Glove Size
    S or Size 7
  • Length
    71 cm
  • Men'S Size
    S
  • Size
    S

Details

  • Additional Details
    Medium Weight, used for material handling, glass handling operations, fishing industries, sanitation, general maintenance, woodworking, waste handling and recycling.
  • Ansi Isea Abrasion Resistance Level
    Level 3
  • Ansi Isea Cut Resistance Level
    Level 4
  • Ansi Isea Puncture Resistance Level
    Level 4
  • Applications
    Fishing industries, General maintenance, Glass Handling operations, Handling and Assembly of Medium to Large Parts and Materials, Heavy to Medium Fastening and Anchoring, Material Handling, Mechanical Equipment Maintenance and Repair, Metal Fabrication, Recycling, Sanitation, Waste Handling, Woodworking
  • Coated Area
    Palm and Fingertips
  • Coating
    Latex
  • Coating Coverage
    Palm & Fingers
  • Coating Material
    Latex
  • Coating Outer Shell Coverage
    Fingertips
  • Coating Outer Shell Material
    Kevlar Shell with Latex Coating
  • Coating Style
    Latex
  • Color
    Yellow
  • Construction Description
    Coated Seamless Knit
  • Country of Origin
    China
  • Cuff Material
    Knit
  • Cuff Type
    Knit Wrist
  • Description
    Medium Weight, used for material handling, glass handling operations, fishing industries, sanitation, general maintenance, woodworking, waste handling and recycling.
  • Description Keyword
    Cut Resistant Gloves
  • Duty Type
    Medium Weight
  • En 388 Abrasion Resistance Level
    3
  • En 388 Cut Resistance Level
    X
  • En 388 Puncture Resistance Level
    3
  • En 388 Tear Resistance Level
    4
  • En 407 Heat Resistance
    EN 407 X2XXXX
  • En Iso Cut Resistance
    D
  • EN388
    2444
  • Features
    Seamless knit construction provides comfort without sacrificing dexterity
  • Finger Coverage
    Full Finger
  • Glove Pattern
    Seamless Knit
  • Grip Pattern
    MicroFinish
  • Grip Type
    MicroFinish
  • Group & Class
    A4
  • Hand
    Pair
  • Hand Type
    Pair
  • Knit Gauge
    10
  • Latex Free
    No
  • Liner Material
    Kevlar
  • Liner/Shell Material
    Kevlar
  • Manufacturer Catalog Number
    09-K1444/S
  • Manufacturer Upc Number
    616314055836
  • Material
    Kevlar
  • Material Type
    Kevlar
  • Other Standards Met
    EN 388, EN 407
  • Product Line
    PowerGrabTM
  • Product Types
    Seamless Knit
  • Protection Type
    Cut Resistant
  • Quantity
    72
  • Series
    KEV
  • Spec Sheet
  • Standards Met
    ANSI/ISEA 105, EN 388, EN 407
  • Type
    Seamless Knit
  • UPC_NO
    616314055836
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)