Motion
09-K1450/XXXL
Glove made with Kevlar Brand Fiber - Size XXXL or Size 12, ANSI Cut Level Level 2, Cut Resistant Gloves
Mi Item #10872504
MFR #09-K1450/XXXL
Price$14.47/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Glove made with Kevlar Brand Fiber - Size XXXL or Size 12, ANSI Cut Level Level 2, Cut Resistant Gloves
Mi Item #10872504
MFR #09-K1450/XXXL

Mfr description
09-K1450/XXXL SEAMLESS KNIT
  • Seamless knit construction provides comfort without sacrificing dexterity
  • Kevlar® and Elastane fiber shell provides high tensile strength relative to its weight, is inherently cut resistant and will not melt, ignite or conduct electricity
  • Nitrile smooth/flat coatings are highly impermeable to liquids, proving a very tacky dry grip for specific applications that require secure holding power
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$14.47/pr

Specifications

Dimensions

  • Glove Size
    XXXL or Size 12
  • Length
    45.7 cm
  • Men'S Size
    3XL
  • Size
    3XL

Details

  • Additional Details
    Ideal for handling and assembly of medium to large parts and materials, metal fabrication, parts cleaning, mechanical equipment maintenance and repair, and medium to heavy fastening and anchoring.
  • ANSI Contact Heat
    80 °C
  • Ansi Isea Abrasion Resistance Level
    Level 4
  • Ansi Isea Cut Resistance Level
    Level 2
  • Ansi Isea Puncture Resistance Level
    Level 3
  • Applications
    Handling and Assembly of Medium to Large Parts and Materials, Heavy to Medium Fastening and Anchoring, Mechanical Equipment Maintenance and Repair, Metal Fabrication, Secure Dry Grip and Oil Resistant
  • Coated Area
    Palm and Fingertips
  • Coating
    Nitrile
  • Coating Coverage
    Palm & Fingers
  • Coating Material
    Nitrile
  • Coating Outer Shell Coverage
    Fingertips
  • Coating Outer Shell Material
    Nitrile
  • Coating Style
    Smooth Nitrile
  • Color
    Yellow
  • Construction Description
    Coated Seamless Knit
  • Country of Origin
    China
  • Cuff Type
    Knit Wrist
  • Description
    Ideal for handling and assembly of medium to large parts and materials, metal fabrication, parts cleaning, mechanical equipment maintenance and repair, and medium to heavy fastening and anchoring.
  • Description Keyword
    Cut Resistant Gloves
  • Duty Type
    Medium Duty
  • En 388 Abrasion Resistance Level
    4
  • En 388 Cut Resistance Level
    X
  • En 388 Puncture Resistance Level
    2
  • En 388 Tear Resistance Level
    3
  • En Iso Cut Resistance
    B
  • EN388
    3221
  • Features
    Seamless knit construction provides comfort without sacrificing dexterity
  • Finger Coverage
    Full Finger
  • Glove Pattern
    Seamless Knit
  • Grip Pattern
    Smooth
  • Grip Type
    Smooth
  • Group & Class
    A2
  • Hand
    Pair
  • Hand Type
    Pair
  • Knit Gauge
    15
  • Liner Material
    Kevlar
  • Liner/Shell Material
    Spandex
  • Manufacturer Catalog Number
    09-K1450/XXXL
  • Manufacturer Upc Number
    616314157417
  • Material
    Kevlar
  • Material Type
    Kevlar
  • Other Standards Met
    ANSI/ISEA 105, EN 388
  • Product Line
    G-Tek KEV
  • Product Types
    Seamless Knit
  • Protection Type
    Cut Resistant
  • Quantity
    144
  • Series
    G-Tek KEV
  • Spec Sheet
  • Standards Met
    ANSI/ISEA 105, EN 388
  • Type
    Seamless Knit
  • UPC_NO
    616314157417
  • Vending Pack
    No
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)