Motion
09-K1600/XXXL
Glove made with Kevlar Brand Fiber - Size XXXL or Size 12, ANSI Cut Level Level 7, Cut Resistant Gloves
Mi Item #10872512
MFR #09-K1600/XXXL
Price$37.37/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Glove made with Kevlar Brand Fiber - Size XXXL or Size 12, ANSI Cut Level Level 7, Cut Resistant Gloves
Mi Item #10872512
MFR #09-K1600/XXXL

Mfr description
09-K1600/XXXL SEAMLESS KNIT KEVLAR
  • Seamless knit construction provides comfort without sacrificing dexterity
  • Kevlar® fiber shell provides high tensile strength relative to its weight, is inherently cut resistant and will not melt, ignite or conduct electricity
  • Foam Nitrile coatings are breathable and durable, designed with a cell structure that disperse fluids on contact for an improved grip
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$37.37/pr

Specifications

Dimensions

  • Glove Size
    XXXL or Size 12
  • Length
    31 cm
  • Men'S Size
    3XL
  • Size
    3XL

Details

  • Additional Details
    Ideal for handling and assembly of medium to large parts and materials, metal fabrication, parts cleaning, mechanical equipment maintenance and repair, and medium to heavy fastening and anchoring.
  • ANSI Contact Heat
    284 °F
  • Ansi Isea Abrasion Resistance Level
    Level 4
  • Ansi Isea Cut Resistance Level
    Level 7
  • Ansi Isea Puncture Resistance Level
    Level 2
  • Applications
    Handling and Assembly of Medium to Large Parts and Materials, Mechanical Equipment Maintenance and Repair, Medium to Heavy Fastening and Anchoring, Metal Fabrication, Parts Cleaning
  • Coated Area
    Palm and Fingers
  • Coating
    Nitrile
  • Coating Coverage
    Palm & Fingers
  • Coating Material
    Foam Nitrile
  • Coating Outer Shell Coverage
    Fingertips
  • Coating Outer Shell Material
    Kevlar Shell with Foam Nitrile Coating
  • Coating Style
    Foam Nitrile
  • Color
    Yellow
  • Construction Description
    Coated Seamless Knit
  • Country of Origin
    China
  • Cuff Material
    Knit
  • Cuff Type
    Knit Wrist
  • Description
    Ideal for handling and assembly of medium to large parts and materials, metal fabrication, parts cleaning, mechanical equipment maintenance and repair, and medium to heavy fastening and anchoring.
  • Description Keyword
    Cut Resistant Gloves
  • En 388 Abrasion Resistance Level
    4
  • En 388 Cut Resistance Level
    X
  • En 388 Puncture Resistance Level
    2
  • En 388 Tear Resistance Level
    3
  • En Iso Cut Resistance
    F
  • EN388
    4532
  • Features
    Seamless knit construction provides comfort without sacrificing dexterity
  • Finger Coverage
    Full Finger
  • Glove Pattern
    Seamless Knit
  • Grip Pattern
    Foam
  • Grip Type
    Foam
  • Group & Class
    ANSI A7
  • Hand
    Both Hands
  • Hand Type
    Pair
  • Knit Gauge
    13
  • Liner Material
    Kevlar
  • Liner/Shell Material
    Kevlar Blended
  • Lining Material
    Kevlar Blended
  • Manufacturer Catalog Number
    09-K1600/XXXL
  • Manufacturer Upc Number
    616314271786
  • Material
    Kevlar
  • Material Type
    Kevlar
  • Other Standards Met
    ANSI/ISEA 105, EN 388
  • Product Line
    G-Tek
  • Product Types
    Seamless Knit
  • Protection Type
    Cut Resistant
  • Quantity
    72
  • Series
    KEV
  • Spec Sheet
  • Standards Met
    ANSI/ISEA 105, EN 388
  • Type
    Seamless Knit
  • UPC_NO
    616314271786
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)