Motion
09-K1650/XXL
Seamless Knit Kevlar® Glove with Nitrile Coated MicroFinish Grip on Palm & Fingers
MI ITEM #10872516
MFR #09-K1650/XXL
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Seamless Knit Kevlar® Glove with Nitrile Coated MicroFinish Grip on Palm & Fingers
MI ITEM #10872516
MFR #09-K1650/XXL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length
    63 cm
  • Size
    2XL

Details

  • Ansi Isea Cut Resistance Level
    A2
  • Coating
    Nitrile
  • Color
    Yellow
  • Construction Description
    Coated Seamless Knit
  • Description
    Ideal for handling and assembly of medium to large parts and materials, metal fabrication, parts cleaning, mechanical equipment maintenance and repair, and medium to heavy fastening and anchoring.
  • Description Keyword
    Cut Resistant Gloves
  • EN388
    4342
  • Grip Type
    MicroFinish
  • Knit Gauge
    13
  • Liner Material
    Kevlar
  • Manufacturer Upc Number
    616314055935
  • Spec Sheet

Overview

Mfr description
09-K1650/XXL
  • Seamless knit construction provides comfort without sacrificing dexterity
  • Kevlar® fiber shell provides high tensile strength relative to its weight, is inherently cut resistant and will not melt, ignite or conduct electricity
  • Nitrile MicroFinish coatings are impermeable providing an elevated grip in dry and oily conditions, infused with thousands of tiny suction cup pockets that create a vacuum effect that dispenses fluids away on contact
  • Knit Wrist helps prevent dirt and debris from entering the glove
  • Color coded hems for easy size identification
  • Launderable for extended life and to reduce replacement costs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought