Motion
09-K3700/S
Cut Resistant Glove - Size S or Size 7, ANSI Cut Level Level 2, Cut Resistant Gloves
Mi Item #10872522
MFR #09-K3700/S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cut Resistant Glove - Size S or Size 7, ANSI Cut Level Level 2, Cut Resistant Gloves
Mi Item #10872522
MFR #09-K3700/S

Mfr description
09-K3700/S TOP GRAIN GOATSKIN LEATHER
  • Top Grain Goatskin leather palm is soft, abrasion-resistant and is highly recommended for applications requiring tactile sensitivity
  • Top Grain leather is smooth, provides durability and dexterity
  • Kevlar® fiber liner provides high tensile strength relative to its weight, is inherently cut resistant and will not melt, ignite or conduct electricity
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Glove Size
    S or Size 7
  • Material Weight
    56 g/m2
  • Men'S Size
    S

Details

  • Additional Details
    Used for material handling, glass handling operations, fishing industries, sanitation, general maintenance, woodworking, waste handling and recycling.
  • Ansi Isea Cut Resistance Level
    Level 2
  • Applications
    Chemical, Cleaning, Emergency Services, Hazardous Material Transport, Maintenance, Oil Handling, Paint Spraying, Petrochemical Industry, Pharmaceuticals, Remediation, Waste Management
  • Blood Born Pathogen Barrier
    Yes
  • Color
    Tan
  • Construction Description
    Basic Coverall
  • Country of Origin
    China
  • Cuff Type
    Slip-on
  • Description
    Top Grain Goatskin Leather Drivers Glove with Kevlar® Lining - Straight Thumb
  • Description Keyword
    Cut Resistant Gloves
  • EN388
    2241
  • Features
    Top Grain Goatskin leather palm is soft, abrasion-resistant and is highly recommended for applications requiring tactile sensitivity
  • Knit Gauge
    13
  • Latex Free
    Yes
  • Leather Type
    Top Grain Goatskin
  • Liner Material
    Kevlar
  • Liner/Shell Material
    PolySafe
  • Manufacturer Catalog Number
    3700/S
  • Manufacturer Upc Number
    616314052507
  • Material
    PolySafe
  • Material Type
    PolySafe
  • Other Standards Met
    ASTM F1670, ASTM F1671, NFPA 99
  • Product Line
    Posi-Wear
  • Product Types
    Coverall
  • Protection Type
    Barrier protection against chemicals, dry particulates, light sprays and liquid splash
  • Quantity
    25
  • Series
    UB
  • Spec Sheet
  • Standards Met
    ASTM F1670, ASTM F1671, NFPA 99
  • Toxicity Type
    Latex Free
  • Type
    Coverall
  • UPC_NO
    616314052507
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)