Motion
09-K3700/XXXL
Leather Glove with Cut Lining - Size XXXL or Size 12, ANSI Cut Level Level 2, Cut Resistant Gloves
Mi Item #10872523
MFR #09-K3700/XXXL
Price$35.35/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Leather Glove with Cut Lining - Size XXXL or Size 12, ANSI Cut Level Level 2, Cut Resistant Gloves
Mi Item #10872523
MFR #09-K3700/XXXL

Mfr description
09-K3700/XXXL TOP GRAIN GOATSKIN
  • Top Grain Goatskin leather palm is soft, abrasion-resistant and is highly recommended for applications requiring tactile sensitivity
  • Top Grain leather is smooth, provides durability and dexterity
  • Kevlar® fiber liner provides high tensile strength relative to its weight, is inherently cut resistant and will not melt, ignite or conduct electricity
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$35.35/pr

Specifications

Dimensions

  • Glove Size
    XXXL or Size 12
  • Length
    42 cm
  • Material Weight
    56 g/m2
  • Men'S Size
    3XL
  • Size
    3XL

Details

  • Additional Details
    Used for material handling, glass handling operations, fishing industries, sanitation, general maintenance, woodworking, waste handling and recycling.
  • Ansi Isea Cut Resistance Level
    Level 2
  • Applications
    Asbestos Abatement, Chemical, Cleaning, Emergency Services, Hazardous Material Transport, Maintenance, Oil Handling, Paint Spraying, Painting, Petrochemical Industry, Pharmaceuticals, Remediation, Waste Management
  • Blood Born Pathogen Barrier
    Yes
  • Coating
    Uncoated
  • Coating Coverage
    Uncoated
  • Coating Style
    Uncoated
  • Color
    Brown
  • Construction Description
    Full length zipper front | Elastic waistband
  • Country of Origin
    China
  • Cuff Type
    Slip-on
  • Description
    Used for material handling, glass handling operations, fishing industries, sanitation, general maintenance, woodworking, waste handling and recycling.
  • Description Keyword
    Cut Resistant Gloves
  • EN388
    2241
  • Features
    Top Grain Goatskin leather palm is soft, abrasion-resistant and is highly recommended for applications requiring tactile sensitivity
  • Knit Gauge
    13
  • Latex Free
    Yes
  • Leather Type
    Top Grain Goatskin
  • Liner Material
    Kevlar
  • Liner/Shell Material
    PolySafe
  • Manufacturer Catalog Number
    3700/XXXL
  • Manufacturer Upc Number
    616314052491
  • Material
    PolySafe
  • Material Type
    PolySafe
  • Other Standards Met
    ASTM F1670, ASTM F1671, NFPA 99
  • Product Line
    Posi-Wear
  • Product Types
    Coverall
  • Protection Type
    Chemical, Dry Particulates, Light Sprays, Liquid Splash
  • Quantity
    25
  • Series
    UB
  • Spec Sheet
  • Standards Met
    ASTM F1670, ASTM F1671, NFPA 99
  • Toxicity Type
    Latex Free
  • Type
    Coverall
  • UPC_NO
    616314052491
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)