Motion
09-K3750/S
AR/FR Top Grain Goatskin Leather Drivers Glove with Kevlar® Lining - Straight Thumb
MI ITEM #10872524
MFR #09-K3750/S
List Price$33.48/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
AR/FR Top Grain Goatskin Leather Drivers Glove with Kevlar® Lining - Straight Thumb
MI ITEM #10872524
MFR #09-K3750/S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$33.48/pr for your price

Overview

Mfr description
09-K3750/S AR/FR TOP GRAIN GOATSKIN
  • Arc Rating: ATPV 28.5 cal/cm2
  • PPE 3 (HRC 3)
  • Drivers gloves feature slip-on styling to provide good fit and comfort
  • Kevlar® fiber liner provides high tensile strength relative to its weight, is inherently cut resistant and will not melt, ignite or conduct electricity
  • Top Grain Goatskin leather palm is soft, abrasion-resistant and is highly recommended for applications requiring tactile sensitivity
  • Straight thumb increases comfort in closed-fisted work
  • Elastic closure sewn inside glove for safety and comfort

Specifications

  • Glove Size
    S
  • Cuff Type
    Slip-on
  • Leather Material Type
    Top Grain Goatskin
  • Color
    Natural
  • Description
    Ideal for use in oil and gas applications. Also, this glove offers protection from arc and flash fires .
  • Split Or Grain Leather
    Grain Leather
  • Weight
    7.15 kg
  • Length
  • Additional Details
    Ideal for use in oil and gas applications. Also, this glove offers protection from arc and flash fires .
  • Manufacturer Upc Number
    616314061882
  • UPC_NO
    616314061882
  • Description Keyword
    Hi Performance Glove
  • Application
    • Handling and Moving Heavy Materials • Maintenance and Repair Operations • Operating Heavy Duty Machinery and Tools
  • Back Material
    Leather
  • Lined
    Kevlar
  • Size
    S

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought