Motion
09-K3750/XXXL
AR/FR Top Grain Goatskin Leather Drivers Glove with Kevlar® Lining - Straight Thumb
MI ITEM #10872526
MFR #09-K3750/XXXL
Price$33.15/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
AR/FR Top Grain Goatskin Leather Drivers Glove with Kevlar® Lining - Straight Thumb
MI ITEM #10872526
MFR #09-K3750/XXXL

Mfr description
09-K3750/XXXL AR/FR TOP GRAIN GOATSKIN
  • Arc Rating: ATPV 28.5 cal/cm2
  • PPE 3 (HRC 3)
  • Drivers gloves feature slip-on styling to provide good fit and comfort
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$33.15/pr

Specifications

Dimensions

  • Glove Size
    3XL
  • Length  
    42 cm
  • Size
    3XL
  • Weight
    9 kg

Details

  • Additional Details
    Ideal for use in oil and gas applications. Also, this glove offers protection from arc and flash fires .
  • Application
    • Handling and Moving Heavy Materials • Maintenance and Repair Operations • Operating Heavy Duty Machinery and Tools
  • Back Material
    Leather
  • Color
    Natural
  • Cuff Type
    Slip-on
  • Description
    Ideal for use in oil and gas applications. Also, this glove offers protection from arc and flash fires .
  • Description Keyword
    Hi Performance Glove
  • Leather Material Type
    Top Grain Goatskin
  • Lined
    Kevlar
  • Manufacturer Upc Number
    616314061912
  • Split Or Grain Leather
    Grain Leather
  • UPC_NO
    616314061912

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)