Motion
10-BKDS24
2-Ply Kevlar® Sleeve
MI ITEM #10872543
MFR #10-BKDS24
List Price$15.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2-Ply Kevlar® Sleeve
MI ITEM #10872543
MFR #10-BKDS24

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$15.40/each for your price

Overview

Mfr description
10-BKDS24 2-PLY KEVLAR SLEEVE
  • Seamless knit construction protects arms without sacrificing comfort or dexterity
  • Kevlar® fiber provides high tensile strength relative to its weight, is inherently cut resistant and will not melt, ignite or conduct electricity
  • Knit wrist offers cut and heat resistance and prevent debris from entering the sleeve
  • 2-Ply construction for added protection
  • Launderable for extended life and to reduce replacement costs

Specifications

  • Length
    45.7 cm
  • Includes Thumb Hole
    Does Not Have Thumb Hole
  • Color
    Black
  • Width
    30.48 cm
  • Description
    Ideal for applications where cut and/or light heat protection is needed, such as glass operations, metal stamping, automotive, appliance and machinery manufacturing.
  • Size
    24
  • Ansi Isea Cut Resistance Level
    A3
  • Manufacturer Upc Number
    616314220807
  • UPC_NO
    616314220807
  • Construction Description
    Seamless Knit
  • Description Keyword
    Cut Resistant Sleeve
  • Liner Material
    Kevlar
  • Spec Sheet
  • Features
    Seamless knit construction protects arms without sacrificing comfort or dexterity
  • Ply
    2-Ply
  • Product Type
    Protective Sleeves

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text