1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
PIP PROTECTIVE IND.PROD.
10-BKS18
Protective Sleeve - 17.9900 in Long, Black Color
MI ITEM #
10872544
MFR #
10-BKS18
Price
$6.89
/each
Qty
Add to Cart
Previous Page
Home
Safety
Personal Protection Equipment
Protective Clothing
Clothing
Sleeves
PIP PROTECTIVE IND.PROD. 10-BKS18
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PIP PROTECTIVE IND.PROD.
10-BKS18
Protective Sleeve - 17.9900 in Long, Black Color
MI ITEM #
10872544
MFR #
10-BKS18
Mfr description
10-BKS18 SINGLE-PLY KEVLAR SLEEVE
Seamless knit construction protects arms without sacrificing comfort or dexterity;Kevlar fiber provides high tensile strength relative to its weight;is inherently cut resistant and will not melt;ignite or conduct electricity;Knit wrist offers cut and heat resistance and prevent debris from entering the sleeve;2-Ply construction for added protection;Launderable for extended life and to reduce replacement costs
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$6
.89
/each
Add to Cart
Specifications
Dimensions
Length
17.9900 in
Size
18 in
Details
Color
Black
Product Type
Protective Sleeves
Type
Protective Sleeve
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items