Motion
10-K4626
Kevlar and Viscose Blended Sleeve - 50.8 cm Long, Brown Color
MI ITEM #10872546
MFR #10-K4626
Price$30.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Kevlar and Viscose Blended Sleeve - 50.8 cm Long, Brown Color
MI ITEM #10872546
MFR #10-K4626

Mfr description
10-K4626 FR VISCOSE/KEVLAR BLENDED
  • 60% FR Viscose / 40% Kevlar blend
  • Excellent thermal and flame protection from high heat and open flame of welding torches
  • Offers cut resistance for light duty applications
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$30.93/each

Specifications

Dimensions

  • Length
    50.8 cm
  • Size
    26
  • Width
    45.7 cm

Details

  • Ansi Isea Cut Resistance Level
    A2
  • Color
    Brown
  • Construction Description
    Cut and Sewn
  • Description
    Ideal for applications where arm cut protection is needed, such as assembly, plastic molding, metal fabrication, automotive.
  • Description Keyword
    Heat Defense Sleeve
  • Features
    60% FR Viscose / 40% Kevlar blend
  • Includes Thumb Hole
    Includes Thumb Hole
  • Liner Material
    FR Viscose Kevlar
  • Manufacturer Upc Number
    616314056925
  • Product Type
    Protective Sleeves
  • Spec Sheet
  • Type
    Protective Sleeve
  • UPC_NO
    616314056925

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)