Motion
10-KA18
2-Ply ACP / Kevlar® Blended Sleeve
MI ITEM #10872550
MFR #10-KA18
List Price$8.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2-Ply ACP / Kevlar® Blended Sleeve
MI ITEM #10872550
MFR #10-KA18

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$8.59/each for your price

Overview

Mfr description
10-KA18 2-PLY ACP/ KEVLAR BLENDED SLEEVE
  • Made with Proprietary ACP Technology, featuring DuPont™ Kevlar® and fully encapsulated glass fibers
  • Offers twice the cut resistance compared with traditional Para-Aramid sleeves
  • Heat resistance protects the arm from minor heat and burn injuries up to 350°F
  • Exceptional comfort, will not cause skin irritation
  • Washable, can be washed in soap and water and can be dry-cleaned

Specifications

  • Length
    45.7 cm
  • Includes Thumb Hole
    Includes Thumb Hole
  • Color
    Green
  • Width
    30.48 cm
  • Description
    Offers arm cut protection for applications that require large object handling, perfect for reach application protection. Ideal for sheet metal application and stamping, glass handling, assembly, automotive manufacturing and plastic molding.
  • Size
    18
  • Ansi Isea Cut Resistance Level
    A5
  • Manufacturer Upc Number
    616314125973
  • UPC_NO
    616314125973
  • Construction Description
    Seamless Knit
  • Description Keyword
    Cut Resistant Sleeve
  • Liner Material
    ACP Kevlar
  • Spec Sheet
  • Features
    Made with Proprietary ACP Technology, featuring DuPont™ Kevlar® and fully encapsulated glass fibers
  • Ply
    2-Ply
  • Product Type
    Protective Sleeves

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought