Motion
10-KAB18BK
Single-Ply ACP / Kevlar® Blended Blousy Sleeve
Mi Item #10872552
MFR #10-KAB18BK
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Single-Ply ACP / Kevlar® Blended Blousy Sleeve
Mi Item #10872552
MFR #10-KAB18BK

Mfr description
10-KAB18BK
  • Proprietary ACP™ Technology and Kevlar® blend provides excellent protection against heat, cuts, lacerations and abrasions
  • Fabric can withstand heat up to 350°F (bump protection) to protect arms from minor heat and burn injuries â€" do not use near open flame
  • Blousy style offers a loose fit to reduce fatigue
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length
    45.7 cm
  • Size
    18
  • Width
    30.48 cm

Details

  • Color
    Gray
  • Construction Description
    Blousy Seamless Knit
  • Description
    Offers arm cut protection for applications that require large object handling, perfect for reach application protection. Ideal for sheet metal application and stamping, glass handling, assembly, automotive manufacturing and plastic molding.
  • Description Keyword
    Cut Resistant Sleeve
  • Liner Material
    ACP Kevlar
  • Manufacturer Upc Number
    616314266638
  • Product Type
    Protective Sleeves
  • Spec Sheet
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)