Motion
10-KAD2424W/BUCKLE

PIP PROTECTIVE IND.PROD.
10-KAD2424W/BUCKLE

2-Ply Kevlar Twill Apron with Buckle
Mi Item #10872557
MFR #10-KAD2424W/BUCKLE
Price$128.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PIP PROTECTIVE IND.PROD.
10-KAD2424W/BUCKLE

2-Ply Kevlar Twill Apron with Buckle
Mi Item #10872557
MFR #10-KAD2424W/BUCKLE

Mfr description
10-KAD2424W/BUCKLE 2-PLY KEVLAR TWILL
  • Made with 100% Kevlar twill material
  • 2 ply for added protection
  • Heavy apron tie at neck with strap and buckle closure at waist
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$128.95/each

Specifications

Dimensions

  • Length
    35.56 cm
  • Width
    25.4 cm

Details

  • Color
    Yellow
  • Description
    2-Ply DuPont™ Kevlar® Twill Apron with Buckle
  • Description Keyword
    Aprons
  • Features
    Made with 100% Kevlar twill material
  • Garment Type
    Bib Apron
  • Garment Use
    Automotive, Electrical, Glass Operations, Metal Stamping, Sheet Metal
  • Manufacturer Upc Number
    616314231797
  • Material
    Kevlar
  • Spec Sheet
  • UPC_NO
    616314231797
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)