Motion
10-KANO20CL
10-KANO20CL
Mi Item #10872558
MFR #10-KANO20CL
Price$4.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
10-KANO20CL
Mi Item #10872558
MFR #10-KANO20CL

Mfr description
10-KANO20CL 2-PLY ACP/KEVLAR BLENDED
  • Made with Proprietary ACP Technology, featuring DuPont™ Kevlar® and fully encapsulated glass fibers
  • Offers twice the cut resistance compared with traditional Para-Aramid gloves
  • Heat resistance protects the arm from minor heat and burn injuries up to 350°F
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4.85/each

Specifications

Details

  • Additional Details
    Offers arm cut protection for applications that require large object handling, perfect for reach application protection. Ideal for sheet metal application and stamping, glass handling, assembly, automotive manufacturing and plastic molding.
  • Color
    Neon Orange
  • Description
    2-Ply ACP / DuPont™ Kevlar® Blended Sleeve with Cotton Liner
  • Features
    Made with Proprietary ACP Technology, featuring DuPont™ Kevlar® and fully encapsulated glass fibers
  • Manufacturer Upc Number
    616314129704
  • Ply
    2-Ply
  • Product Type
    Protective Sleeves
  • UPC_NO
    616314129704
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)