Motion
10-KA24SCTOT
Kevlar Acp Sleeve - 45.7 cm Long, Green Color
Mi Item #10872564
MFR #10-KA24SCTOT
Price$7.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Kevlar Acp Sleeve - 45.7 cm Long, Green Color
Mi Item #10872564
MFR #10-KA24SCTOT

Mfr description
10-KA24SCTOT SINGLE-PLY ACP/KEVLAR
  • The proprietary ACP / Kevlar® blend is exceptionally comfortable and offers twice the cut resistance compared with traditional Para-Aramid sleeves
  • Heat resistant up to 400°F to protect arms from minor heat and burn injuries
  • 100% silicone-free so it can be used in applications requiring a silicone free environment
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7.45/each

Specifications

Dimensions

  • Length
    45.7 cm
  • Size
    24
  • Width
    30.5 cm

Details

  • Ansi Isea Cut Resistance Level
    A3
  • Color
    Green
  • Construction Description
    Seamless Knit
  • Description
    Offers arm cut protection for applications that require large object handling, perfect for reach application protection. Ideal for sheet metal application and stamping, glass handling, assembly, automotive manufacturing and plastic molding.
  • Description Keyword
    Cut Resistant Sleeve
  • Features
    The proprietary ACP / Kevlar® blend is exceptionally comfortable and offers twice the cut resistance compared with traditional Para-Aramid sleeves
  • Includes Thumb Hole
    Includes Thumb Hole
  • Liner Material
    ACP Kevlar
  • Manufacturer Upc Number
    616314197529
  • Ply
    Single-Ply
  • Product Type
    Protective Sleeves
  • Spec Sheet
  • Type
    Protective Sleeve
  • UPC_NO
    616314197529
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)