Motion
10-KA18TO
Cut Resistant Glove - ACP, DuPontTM Kevlar Blend Material, 18.0000 in, 457.20 mm Long, Green Color
Mi Item #10872565
MFR #10-KA18TO
Price$8.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cut Resistant Glove - ACP, DuPontTM Kevlar Blend Material, 18.0000 in, 457.20 mm Long, Green Color
Mi Item #10872565
MFR #10-KA18TO

Mfr description
10-KA18TO
  • Made with Proprietary ACP Technology, featuring DuPont™ Kevlar® and fully encapsulated glass fibers
  • Offers twice the cut resistance compared with traditional Para-Aramid sleeves
  • Heat resistance protects the arm from minor heat and burn injuries up to 350°F
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$8.99/each

Specifications

Dimensions

  • Length
    18.0000 in, 457.20 mm
  • Size
    18.0000 in

Details

  • Additional Details
    ANSI/ISEA 105
  • ANSI Contact Heat
    200 °C
  • Ansi Isea Cut Resistance Level
    Level 5
  • Color
    Green
  • Construction Description
    DuPontTM Kevlar Blended Sleeve
  • Description
    ACP Technology Kevlar 2-Ply Seamless Rib Knit 18 IN w/ TH
  • Description Keyword
    Kevlar
  • Features
    ACP Technology Kevlar Sleeve
  • Garment Type
    Cut Resistant
  • Group & Class
    A5
  • Includes
    144 per case
  • Manufacturer Upc Number
    616314166662
  • Material
    ACP, DuPontTM Kevlar Blend
  • Ply
    2-Ply
  • Product Line
    Kut Gard
  • Product Type
    Protective Sleeves
  • Series
    Kut Gard
  • Type
    Cut Resistant Sleeve
  • UPC_NO
    616314166662
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)