Motion
10-KDS18
Cut Resistant Glove - Kevlar Material, 18.0000 in, 457.20 mm Long, Yellow Color
Mi Item #10872568
MFR #10-KDS18
Price$9.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cut Resistant Glove - Kevlar Material, 18.0000 in, 457.20 mm Long, Yellow Color
Mi Item #10872568
MFR #10-KDS18

Mfr description
10-KDS18 KEVLAR 2-PLY SLEEVE
  • Provides both cut and heat resistance
  • Kevlar® will not suppot a flame and provides valuable protection in high-heat applications
  • 2-Ply Kevlar® sleeves provide ANSI A3 cut resistance
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$9.50/each

Specifications

Dimensions

  • Length
    18.0000 in, 457.20 mm
  • Size
    18.0000 in

Details

  • Additional Details
    ANSI/ISEA 105
  • Ansi Isea Cut Resistance Level
    Level 3
  • Color
    Yellow
  • Construction Description
    Tube sleeves
  • Description
    DuPont™ Kevlar® 2-ply Sleeve
  • Description Keyword
    Kevlar
  • Features
    Provides both cut and heat resistance
  • Garment Type
    Cut and Heat Resistant
  • Group & Class
    A3
  • Includes
    144 per case
  • Manufacturer Upc Number
    616314133985
  • Material
    Kevlar
  • Product Line
    Kut Gard
  • Product Type
    Protective Sleeves
  • Series
    Kut Gard
  • Type
    Sleeve
  • UPC_NO
    616314133985
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)