Motion
10-KS24CLTH
Cut Resistant Glove - Kevlar Material, 24.0000 in, 609.60 mm Long, Yellow Color
Mi Item #10872570
MFR #10-KS24CLTH
Price$6.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cut Resistant Glove - Kevlar Material, 24.0000 in, 609.60 mm Long, Yellow Color
Mi Item #10872570
MFR #10-KS24CLTH

Mfr description
10-KS24CLTH
  • Seamless Knit;2-Ply Construction
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6.82/each

Specifications

Dimensions

  • Length
    24.0000 in, 609.60 mm
  • Size
    24.0000 in

Details

  • Additional Details
    ANSI/ISEA 105;ASTM F2992-15;ASTM D3884-09;ASTM F1060-18
  • ANSI Contact Heat
    392 °F
  • Ansi Isea Abrasion Resistance Level
    Level 1
  • Ansi Isea Cut Resistance Level
    Level 3
  • Color
    Yellow
  • Construction Description
    Seamless knit
  • Description
    0
  • Description Keyword
    Kevlar
  • Features
    2-Ply Construction, Seamless Knit
  • Garment Type
    Cut Resistant
  • Group & Class
    A3
  • Includes
    144 per case
  • Manufacturer Upc Number
    616314184369
  • Material
    Kevlar
  • Product Line
    Kut Gard
  • Product Type
    Protective Sleeves
  • Series
    Kut Gard
  • Type
    Seamless Knit
  • UPC_NO
    616314184369
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)