Motion
11-GA2436G-1P
FR Green Cotton Sateen Apron
MI ITEM #10872574
MFR #11-GA2436G-1P
List Price$29.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
FR Green Cotton Sateen Apron
MI ITEM #10872574
MFR #11-GA2436G-1P

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$29.09/each for your price

Overview

Mfr description
11-GA2436G-1P FR GREEN COTTON SATEEN
  • Made with 100% FR Cotton Sateen material
  • Flame Resistant and washable
  • Heavy Apron ties bar tacked at neck and waist
  • Offers protection in low heat and light spark applications
  • Meets the industry standards as outlined in ASTM F1506, NFPA70E PPE2, NFPA701, and OSHA 29 CFR 1910.269

Specifications

  • Garment Type
    Bib Apron
  • Garment Use
    Aerospace, Automotive, Metal Fabrication, Welding
  • Length
    29.21 cm
  • Width
    22.23 cm
  • Material
    Cotton
  • Color
    Green
  • Features
    Made with 100% FR Cotton Sateen material
  • Manufacturer Upc Number
    616314156700
  • UPC_NO
    616314156700
  • Description
    FR Green Cotton Sateen Apron
  • Description Keyword
    Aprons
  • Spec Sheet

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text