Motion
120-4150/XXXL
Reinforced Goatskin Leather Palm Glove with Leather Back, Kevlar® Lining and TPR Molded Knuckle and Dorsal Guards, Brown, 3XL
MI ITEM #10872586
MFR #120-4150/XXXL
Your Price$61.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Reinforced Goatskin Leather Palm Glove with Leather Back, Kevlar® Lining and TPR Molded Knuckle and Dorsal Guards, Brown, 3XL
MI ITEM #10872586
MFR #120-4150/XXXL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$61.04/each(List $70.20)

Overview

Mfr description
120-4150/XXXL GOATSKIN LEATHER PALM
  • Reinforced Goatskin leather palm and back provides the softest, most abrasion-resistant leather and is highly recommended for applications requiring tactile sensitivity
  • Split Goatskin leather fingertips for added protection
  • Kevlar® lining offers comfort, enhanced cut protection and good heat dispersion
  • Internal foam padded palm absorbs and dampens shock
  • Thermo Plastic Rubber (TPR) molded knuckle and dorsal guards for maximum protection
  • Nylon spandex fabric for comfort and breathability
  • Reflective knuckle tape makes this product easy to see in low-light applications
  • PVC sandy grip on thumbcrotch and thumb provides an enhanced grip and extra cut/abrasion resistance
  • Micro cotton thumb for comfort
  • Hook & loop closure for easy on/off and a secure fit
  • Launderable for extended life and to reduce replacement costs

Specifications

  • Glove Size
    3XL
  • Ansi Isea Cut Resistance Level
    A3
  • Color
    Brown
  • Cuff Type
    Slip-on
  • Length
    50 cm
  • Description
    Goatskin Leather Palm Glove with Leather Back and Kevlar® Blended Liner - Dorsal Impact Protection
  • UPC_NO
    616314147425
  • Manufacturer Upc Number
    616314147425
  • EN388
    2332
  • Size
    3XL
  • Construction Description
    Cut and Sewn
  • Features
    Reinforced Goatskin leather palm and back provides the softest, most abrasion-resistant leather and is highly recommended for applications requiring tactile sensitivity
  • Leather Type
    Top Grain Goatskin
  • Additional Details
    Ideal for heavy/light construction, auto repair, demolition, manufacturing, mining, fabrication, landscaping.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text