Motion
120-4300/S
Gunner™ Workman's Glove with Reinforced Goatskin Palm and Fabric Back - Half-Finger
MI ITEM #10872587
MFR #120-4300/S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Gunner™ Workman's Glove with Reinforced Goatskin Palm and Fabric Back - Half-Finger
MI ITEM #10872587
MFR #120-4300/S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
120-4300/S
  • Goatskin leather palm and half fingers provides the softest, most abrasion-resistant leather and is highly recommended for applications requiring tactile sensitivity
  • PVC sandy grip on palm and thumbcrotch provides an enhanced grip and extra cut/abrasion resistance
  • Spandex fabric back for comfort and breathability
  • Synthetic leather fourchettes enhance the natural contour of the glove for a better fit
  • Synthetic leather pull off hooks for easy on/off
  • Micro cotton thumb for comfort
  • Hook & loop closure for easy on/off and a secure fit
  • Hi-Vis coloring and reflective back makes this product very easy to see
  • Launderable for extended life and to reduce replacement costs

Specifications

  • Glove Size
    S or Size 7
  • Size
    S
  • Material Type
    Knit Gloves - Coated
  • Color
    Grey
  • Coating Material
    PVC
  • Length
  • Manufacturer Upc Number
    616314069420
  • Description
    Ideal for light construction, auto repair, manufacturing, fabrication, landscaping.
  • Spec Sheet
  • Description Keyword
    Hi Performance Glove
  • UPC_NO
    616314069420
  • Cuff Style
    Slip-on

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text