Motion
120-4300/M
Gunner™ Workman's Glove with Reinforced Goatskin Palm and Fabric Back - Half-Finger
MI ITEM #10872588
MFR #120-4300/M
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Gunner™ Workman's Glove with Reinforced Goatskin Palm and Fabric Back - Half-Finger
MI ITEM #10872588
MFR #120-4300/M

Mfr description
120-4300/M
  • Goatskin leather palm and half fingers provides the softest, most abrasion-resistant leather and is highly recommended for applications requiring tactile sensitivity
  • PVC sandy grip on palm and thumbcrotch provides an enhanced grip and extra cut/abrasion resistance
  • Spandex fabric back for comfort and breathability
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Glove Size
    M or Size 8
  • Length  
    41.91 cm
  • Size
    M

Details

  • Coating Material
    PVC
  • Color
    Grey
  • Cuff Style
    Slip-on
  • Description
    Ideal for light construction, auto repair, manufacturing, fabrication, landscaping.
  • Description Keyword
    Hi Performance Glove
  • Lining Material
    Polyester
  • Manufacturer Upc Number
    616314069413
  • Material Type
    Knit Gloves - Coated
  • Spec Sheet
  • UPC_NO
    616314069413

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)