Overview
Mfr description
120-4720/XL DERRICKMEN COTTON CANVAS
- Cotton canvas palm offers comfort, durability and protection
- Foam laminated spandex fabric back for comfort and breathability
- Double stitching at seams for durability and strength
- Thermo Plastic Rubber (TPR) molded finger and thumb guards for maximum protection
- Ruber bumper knuckle protection
- Synthetic rubber wrist is comfortable and breathable
- Vented lycra fabric to keep your hands cool
- Hook & loop closure for easy on/off and a secure fit
- Hi-Vis coloring and reflective back makes this product very easy to see
- Launderable for extended life and to reduce replacement costs
Specifications
- Glove SizeXL or Size 10
- SizeXL
- Material TypeFabric Work Gloves
- Lining MaterialCotton, Polyester
- ColorHi-Vis Orange
- Length
- Manufacturer Upc Number616314123559
- DescriptionIdeal for petrochemical, heavy/light construction, auto repair, demolition, manufacturing, mining, fabrication, landscaping.
- EN3881221
- Spec Sheet
- Description KeywordHi Performance Glove
- UPC_NO616314123559
- Cuff StyleSlip-on
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data