Motion
120-4720/XXL
Derrickmen™ Cotton Canvas Palm with Foam Padded Back and TPR Finger Impact Protection
MI ITEM #10872595
MFR #120-4720/XXL
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Derrickmen™ Cotton Canvas Palm with Foam Padded Back and TPR Finger Impact Protection
MI ITEM #10872595
MFR #120-4720/XXL

Mfr description
120-4720/XXL DERRICKMEN COTTON CANVAS
  • Cotton canvas palm offers comfort, durability and protection
  • Foam laminated spandex fabric back for comfort and breathability
  • Double stitching at seams for durability and strength
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Glove Size
    XXL or Size 11
  • Length  
    59.69 cm
  • Size
    2XL

Details

  • Coating Material
    Polyurethane
  • Color
    Hi-Vis Orange
  • Cuff Style
    Slip-on
  • Description
    Ideal for petrochemical, heavy/light construction, auto repair, demolition, manufacturing, mining, fabrication, landscaping.
  • Description Keyword
    Hi Performance Glove
  • EN388
    1221
  • Lining Material
    Cotton, Polyester
  • Manufacturer Upc Number
    616314123566
  • Material Type
    Knit Gloves - Coated
  • Spec Sheet
  • UPC_NO
    616314123566

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)