Motion
120-4900/L
Leather Palm Impact Glove - L or Size 9, Synthetic Leather, Black
Mi Item #10872599
MFR #120-4900/L
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Leather Palm Impact Glove - L or Size 9, Synthetic Leather, Black
Mi Item #10872599
MFR #120-4900/L

Mfr description
120-4900/L
  • Synthetic leather palm enhances grip in dry and light oil applications while providing dexterity
  • Silicone palm coating for an enhanced grip
  • Thermo Plastic Rubber (TPR) molded finger and back of hand guards for maximum protection
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Glove Size
    L or Size 9
  • Length
    59.69 cm
  • Weight
    11.4 kg

Details

  • Color
    Black
  • Construction Description
    Cut and Sewn
  • Description
    Ideal for road construction, traffic safety, highway maintenance, manufacturing and fleet maintenance.
  • Description Keyword
    Hi Performance Glove
  • EN388
    3131
  • Leather Grade
    No Grade Listed
  • Leather Material Type
    Synthetic Leather
  • Material Type
    Leather Palm Gloves
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)