Motion
120-5900
MOG™ Synthetic Leather Palm with Fabric Back - TPR Impact Protection
Mi Item #10872616
MFR #120-5900
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MOG™ Synthetic Leather Palm with Fabric Back - TPR Impact Protection
Mi Item #10872616
MFR #120-5900

Mfr description
120-5900/XXXL
  • Synthetic leather palm with reinforcements enhances grip in dry and light oil applications while providing dexterity
  • Thermoplastic rubber (TPR) molded finger, thumb and back-of-hand guards for maximum protection
  • Hook & Loop closure for easy on/off and a secure fit
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Glove Size
    XXXL or Size 12
  • Length  
    56 cm
  • Size
    3XL

Details

  • Coating Material
    Rubber
  • Color
    Hi-Vis Orange
  • Cuff Style
    Slip-on
  • Description
    Ideal for petrochemical, construction, auto repair, demolition, mining and fabrication.
  • Description Keyword
    Hi Performance Glove
  • EN388
    3111
  • Manufacturer Upc Number
    616314158926
  • Material Type
    Knit Gloves - Coated
  • Spec Sheet
  • UPC_NO
    616314158926
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)