Motion
14-ASP700/M
Stainless Steel Engineered Yarn - Size M or Size 8, ANSI Cut Level Level 5, Cut Resistant Gloves
Mi Item #10872647
MFR #14-ASP700/M
Price$7.98/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stainless Steel Engineered Yarn - Size M or Size 8, ANSI Cut Level Level 5, Cut Resistant Gloves
Mi Item #10872647
MFR #14-ASP700/M

Mfr description
14-ASP700/M SEAMLESS KNIT POLYKOR
  • PolyKor® engineered yarns offer exceptional cut and slash resistance
  • Seamless knit construction protects hands without sacrificing comfort or dexterity
  • Knit Wrist helps prevent dirt and debris from entering the glove
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7.98/pr

Specifications

Dimensions

  • Glove Size
    M or Size 8
  • Length
    45.72 cm
  • Men'S Size
    M
  • Size
    M

Details

  • Additional Details
    Used in glass handling, canning and bottling, sheet metal handling, recycling, automotive and food processing applications.
  • Ansi Isea Cut Resistance Level
    Level 5
  • Applications
    Automotive, Canning and bottling, Construction Applications, Food processing, Glass Handling, Industrial Applications, Recycling, Sheet Metal Handling
  • Coating
    Uncoated
  • Coating Coverage
    Uncoated
  • Coating Style
    Uncoated
  • Color
    Salt & Pepper
  • Construction Description
    Seamless Knit
  • Country of Origin
    United States
  • Cuff Type
    Knit Wrist
  • Description
    Medium Weight. Used in glass handling, canning and bottling, sheet metal handling, recycling, automotive and food processing applications.
  • Description Keyword
    Cut Resistant Gloves
  • Duty Type
    Medium Weight
  • Features
    PolyKor® engineered yarns offer exceptional cut and slash resistance
  • Finger Coverage
    Full Finger
  • Glove Pattern
    Seamless Knit
  • Group & Class
    A5
  • Hand
    Ambidextrous
  • Hand Type
    Ambidextrous
  • Knit Gauge
    7
  • Liner Material
    PolyKor
  • Liner/Shell Material
    PolyKor Blended Glove
  • Lining Material
    Polyester
  • Manufacturer Catalog Number
    14-ASP700/M
  • Manufacturer Upc Number
    616314207495
  • Material
    PolyKor Blended Glove with Polyester Lining
  • Material Type
    PolyKor
  • Other Standards Met
    FDA food handling requirements 21 CFR, Part 177
  • Product Line
    Claw Cover
  • Product Types
    Seamless Knit
  • Protection Type
    Cut Resistant
  • Quantity
    72
  • Series
    14-ASP700
  • Silicone Content
    No
  • Spec Sheet
  • Standards Met
    ANSI/ISEA 105, ASTM F2992-15
  • Toxicity Type
    Silicone Free
  • Type
    Seamless Knit
  • UPC_NO
    616314207495
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)