Motion
14-ASP700/L
Stainless Steel Engineered Yarn - Size L or Size 9, ANSI Cut Level Level 5, Cut Resistant Gloves
Mi Item #10872648
MFR #14-ASP700/L
Price$7.98/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stainless Steel Engineered Yarn - Size L or Size 9, ANSI Cut Level Level 5, Cut Resistant Gloves
Mi Item #10872648
MFR #14-ASP700/L

Mfr description
14-ASP700/L SEAMLESS KNIT POLYKOR
  • PolyKor® engineered yarns offer exceptional cut and slash resistance
  • Seamless knit construction protects hands without sacrificing comfort or dexterity
  • Knit Wrist helps prevent dirt and debris from entering the glove
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7.98/pr

Specifications

Dimensions

  • Glove Size
    L or Size 9
  • Length
    45.72 cm
  • Men'S Size
    L
  • Size
    L

Details

  • Additional Details
    Used in glass handling, canning and bottling, sheet metal handling, recycling, automotive and food processing applications.
  • Ansi Isea Cut Resistance Level
    Level 5
  • Coating
    Uncoated
  • Color
    Salt & Pepper
  • Construction Description
    Seamless Knit
  • Cuff Type
    Knit Wrist
  • Description
    Medium Weight. Used in glass handling, canning and bottling, sheet metal handling, recycling, automotive and food processing applications.
  • Description Keyword
    Cut Resistant Gloves
  • Features
    PolyKor® engineered yarns offer exceptional cut and slash resistance
  • Knit Gauge
    7
  • Liner Material
    PolyKor
  • Manufacturer Catalog Number
    14-ASP700/L
  • Manufacturer Upc Number
    616314207501
  • Product Types
    Safety Gloves
  • Protection Type
    Cut Resistant
  • Spec Sheet
  • UPC_NO
    616314207501
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)