Motion
14-ASP700PDD/XS
Seamless Knit PolyKor® Blended Glove with Polyester Lining and Double-Sided PVC Dot Grip - Medium Weight
MI ITEM #10872651
MFR #14-ASP700PDD/XS
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Seamless Knit PolyKor® Blended Glove with Polyester Lining and Double-Sided PVC Dot Grip - Medium Weight
MI ITEM #10872651
MFR #14-ASP700PDD/XS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
14-ASP700PDD/XS
  • PolyKor® engineered yarns offer exceptional cut and slash resistance
  • Seamless knit construction protects hands without sacrificing comfort or dexterity
  • Knit Wrist helps prevent dirt and debris from entering the glove
  • Double-sided PVC dots provide enhanced grip and extra cut and abrasion resistance
  • Ambidextrous design allows replacing one glove at a time, rather than pairs
  • 100% silicone-free so it can be used in applications requiring a silicone-free environment
  • Superior washability, can be washed repeatedly and will retain its performance after multiple washings
  • Color coded hems for easy size identification

Specifications

  • Ansi Isea Cut Resistance Level
    A5
  • Coating
    PVC
  • Color
    Salt & Pepper
  • Knit Gauge
    7
  • Length
    50.8 cm
  • Description
    Medium Weight. Used in glass handling, canning and bottling, sheet metal handling, recycling, automotive and food processing applications.
  • Manufacturer Upc Number
    616314212642
  • Description Keyword
    Cut Resistant Gloves
  • Size
    XS
  • Construction Description
    Seamless Knit
  • Grip Type
    Dot
  • Liner Material
    PolyKor
  • Spec Sheet

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought