Motion
14-PK700/L
Seamless Knit PolyKor® Blended Glove with Polyester Lining - Heavyweight
MI ITEM #10872657
MFR #14-PK700/L
Price$121.50/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Seamless Knit PolyKor® Blended Glove with Polyester Lining - Heavyweight
MI ITEM #10872657
MFR #14-PK700/L

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$121.50/pr

Specifications

Dimensions

  • Length
    50.8 cm
  • Size
    L

Details

  • Ansi Isea Cut Resistance Level
    A4
  • Coating
    Uncoated
  • Color
    Black
  • Construction Description
    Seamless Knit
  • Description
    Ideal for automotive manufacturing, metal fabrication, painting, canning, recycling, assembly, glass handling, paper and pulp processing, food processing and metal stamping.
  • Description Keyword
    Cut Resistant Gloves
  • Knit Gauge
    7
  • Liner Material
    PolyKor
  • Manufacturer Upc Number
    616314203039
  • Spec Sheet

Overview

Mfr description
14-PK700/L
  • The proprietary PolyKor® blend provides exceptional cut resistance and overall performance
  • Seamless construction offers increased comfort and breathability
  • Superior abrasion resistance more than 3 times greater than traditional para-aramid blend gloves for lower cost per use
  • Excellent cut resistance up to two times better compared with traditional para-aramid or UHMPE gloves.
  • Exceptional comfort and fit
  • Can be washed in warm water with detergents and bleach to remove dirt, odor, grease, oil, and bacteria without degradation, shrinkage or stiffening
  • Retains its performance after multiple washings
  • 100% silicone free so it can be used in applications requiring a silicone free environment
  • Color coded hems for easy size identification

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought