Motion
14-PK700/XL
Seamless Knit PolyKor® Blended Glove with Polyester Lining - Heavyweight
Mi Item #10872658
MFR #14-PK700/XL
Price$121.50/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Seamless Knit PolyKor® Blended Glove with Polyester Lining - Heavyweight
Mi Item #10872658
MFR #14-PK700/XL

Mfr description
14-PK700/XL
  • The proprietary PolyKor® blend provides exceptional cut resistance and overall performance
  • Seamless construction offers increased comfort and breathability
  • Superior abrasion resistance more than 3 times greater than traditional para-aramid blend gloves for lower cost per use
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$121.50/pr

Specifications

Dimensions

  • Length
    50.8 cm
  • Size
    XL

Details

  • Ansi Isea Cut Resistance Level
    A4
  • Coating
    Uncoated
  • Color
    Black
  • Construction Description
    Seamless Knit
  • Description
    Ideal for automotive manufacturing, metal fabrication, painting, canning, recycling, assembly, glass handling, paper and pulp processing, food processing and metal stamping.
  • Description Keyword
    Cut Resistant Gloves
  • Knit Gauge
    7
  • Liner Material
    PolyKor
  • Manufacturer Upc Number
    616314203046
  • Spec Sheet
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)