Specifications
Dimensions
- Glove Size11"
- Size11
Details
- ColorBlack
- Cuff TypeStraight
- DescriptionClass 1 Electrical Safety Kit
- Description KeywordInsulating Glove Kit
- UPC_NO616314173516
Overview
Mfr description
150-SK-1/11-KIT CLASS 1 ELECTRICAL
- 1 pair ESP Gloves-Black (150-1-14)
- 1 pair Cowhide Protectors (148-4000)
- 14-inch Nylon Glove Bag (148-2142)