Motion
150-SK-1/12-KIT
Novax 14-inch Glove Kit - Size 12", Straight Cuff
Mi Item #10872664
MFR #150-SK-1/12-KIT
Price$293.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Novax 14-inch Glove Kit - Size 12", Straight Cuff
Mi Item #10872664
MFR #150-SK-1/12-KIT

Mfr description
150-SK-1/12-KIT CLASS 1 ELECTRICAL
  • 1 pair ESP Gloves-Black (150-1-14)
  • 1 pair Cowhide Protectors (148-4000)
  • 14-inch Nylon Glove Bag (148-2142)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$293.68/each

Specifications

Dimensions

  • Glove Size
    12"
  • Size
    12

Details

  • Color
    Black
  • Cuff Type
    Straight
  • Description
    Class 1 Electrical Safety Kit
  • Description Keyword
    Insulating Glove Kit
  • UPC_NO
    616314173523
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)