Specifications
Dimensions
- Glove Size8"
- Size8
Details
- ColorBlack
- Cuff TypeStraight
- DescriptionClass 1 Electrical Safety Kit
- Description KeywordInsulating Glove Kit
- UPC_NO616314173530
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)