Overview
Mfr description
150-SK-1/9-KIT CLASS 1 ELECTRICAL
- 1 pair ESP Gloves-Black (150-1-14)
- 1 pair Cowhide Protectors (148-4000)
- 14-inch Nylon Glove Bag (148-2142)
Specifications
- Glove Size9"
- ColorBlack
- Cuff TypeStraight
- DescriptionClass 1 Electrical Safety Kit
- Description KeywordInsulating Glove Kit
- UPC_NO616314173547
- Size9
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data